Shop All Sockets
Crescent
1/2" Drive 6 Point Deep SAE Socket 1/2"
Mfr # CDDS56N
Zoro # G0423757
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 3.27" |
Size | 1/2" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Deep Socket |
Impact Rated | No |
Product Type | Socket,Drive 6 pt. Deep,SAE,1/2in,1/2in |
Description
Socket,Drive 6 pt. Deep,SAE,1/2in,1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F35/64)
- ZORO SELECT Hanger Vibration Isolator, 162 to 210 lb. (48PW85)
- STARRETT Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal (99903-11-06)
- PROTO 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J5220HS)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 22mm (CDS82N)
- CRESCENT SCKT RAIL 1/4""DR (CSR0)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 11/32" (CDS6N)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 7/16" (CDDS8N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 1/2" (CDS27N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 7/16" (CDDS26N)
- URREA 3/4" Drive 6-Point Socket 1-9/16" (5550H)
- Crescent Sockets & Ratchets