Shop All Sockets
Crescent
1/2" Drive 6 Point Deep SAE Socket 1-1/8"
Mfr # CDDS66N
Zoro # G0424341
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 3.27" |
Size | 1-1/8" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Deep Socket |
Product Type | Socket,Drive 6pt Deep,SAE,1/2in,1-1/8in |
Description
Socket,Drive 6pt Deep,SAE,1/2in,1-1/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J4710T)
- IRWIN 10 Pc. Set Spiral Flute Screw Extractors w/Cobalt Drill Bit (11117)
- PROTO Reversible Puller Jaw, 6 In Reach (J4056-6)
- VEGA Hex 3/32 Power Bit x 2 (150H0664A)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (CDDS67N)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/16" (CDDS65N)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 15/16" (CDDS63N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 9mm (CDDS16N)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 1/4" (CDS3N)
- CRESCENT 1/2" Drive 6 Point Deep Metric Socket 17mm (CDDS76N)
- KO-KEN Socket 32mm 6 Point 42mm 1/2 Sq. Drive (14400M-32)
- Crescent Sockets