Shop All Sockets
Crescent
1/2" Drive 6 Point Deep Metric Socket 19mm
Mfr # CDDS78N
Zoro # G0424070
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 3.27" |
Size | 19mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Deep Socket |
Impact Rated | No |
Description
Socket,Drive 6pt Deep,Metric,1/2in,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 4" Multi-Purpose Wallpaper Shaver/Scraper (33110)
- HHIP 3/8-16NC H3 3 Flute High Speed Steel Spiral Flute Bottom Tap (1011-8617)
- GYROS 5 mm-0.8 mm High speed steel Metric Plug Tap (91-21026)
- DRILL AMERICA 9/16-1"x16ths 8Pc. HSS Reduce Shank Drill Bit Set (DWD1008-SET)
- CRESCENT 3/8" Drive 6 Point 2-1/2" Magnetic Spark Plug Socket 3/4" (CSPS1N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 3/4" (CDDS31N)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 3/16" (CDDS1N)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 1/2" (CDDS9N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 11/16" (CDS30N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 7/16" (CDS26N)
- KO-KEN Socket 12mm 6 Point 50mm Thin walled 3/8 Sq. Drive (13301X-12)
- Crescent Sockets