Shop All Sockets
Crescent
1/2" Drive 6 Point Deep Metric Socket 18mm
Mfr # CDDS77N
Zoro # G0424061
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 3.27" |
Size | 18mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Deep Socket |
Product Type | Socket,Drive 6pt Deep,Metric,1/2in,18mm |
Description
Socket,Drive 6pt Deep,Metric,1/2in,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Flat File - Smooth Cut (11015)
- FACOM 6mm Drive, Metric Socket, 12 Points (FM-66A.6X7)
- TUNGALOY Inserted Solid Drill Head, DMP1905 A, PK2 (5568912)
- DRILL AMERICA 82 Degree Pilotless Countersink for #10 screw (WELCS-10S)
- CRESCENT 1/2" Drive 6 Point Deep Metric Socket 17mm (CDDS76N)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 15/16" (CDDS63N)
- CRESCENT QUCK-RELS RATCHT 1/2"" DR (CRW12EXT)
- CRESCENT 3/4" Drive Flex Handle/Breaker Bar 19" (CRW23N)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 7/16" (CDDS8N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 7mm (CDDS14N)
- MILWAUKEE TOOL 1/4 in. Drive 9/32 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9004)
- Crescent Sockets & Ratchets