Shop All Sockets
Crescent
1/2" Drive 6 Point Deep Metric Socket 17mm
Mfr # CDDS76N
Zoro # G0424055
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 3.27" |
Size | 17mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Deep Socket |
Product Type | Socket,Drive 6pt Deep,Metric,1/2in,17mm |
Description
Socket,Drive 6pt Deep,Metric,1/2in,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 72 in Adhesive Tape Measure, 3/4 in Blade (50013)
- HUBBELL Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb (BG-15-L)
- LEATHERMAN Skeletool Multi-Tool, Silver, 7 Tools (830846)
- PROTO Locking Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (J4762L)
- CRESCENT 1/2" Drive 6 Point Deep Metric Socket 18mm (CDDS77N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 9/16" (CDS28N)
- CRESCENT Hex Bit Impact Socket Mm (CIMBS12)
- CRESCENT 1/4" Drive Spinner Handle 7" Long (CRW4N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 10mm (CDDS17N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 3/8" (CDS25N)
- WILLIAMS Williams Standard Socket, 1/2"D, 8Pt, 1-1/8 (ST-836)
- Crescent Sockets & Ratchets