Shop All Impact Sockets
Crescent
1/2" Drive 6 Point Deep Impact SAE Socket 7/8"
Mfr # CIMS27N
Zoro # G0422497
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.17"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CIMS27N
- Zoro # G0422497
- UPC # 037103322128
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.17" |
Size | 7/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Item | Impact Socket |
Finish | Black Phosphate |
Socket Type | Deep Impact |
Impact Rated | No |
Category Type | Impact Socket |
Description
Impact Socket,1/2in Dr. 7/8in Deep 6 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014286)
- K-TOOL INTERNATIONAL 1/4" Drive, T15 Torx(R) Socket (KTI-21815)
- MITUTOYO Sph-71, Stylus (354884)
- VEGA INDUSTRIES Hex 6Mm Power Bit x 2 (150H060A)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 13/16" (CIMS26N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 3/4" (CIMS25N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 9/16" (CIMS22N)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 3/4" (CIMS9N)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 21mm (CIMS35N)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 1/2" (CIMS5N)
- GEARWRENCH 1/2" Drive 6 Point 32mm Deep Impact Socket (84590N)
- Crescent Sockets & Ratchets