Shop All Impact Sockets
Crescent
1/2" Drive 6 Point Deep Impact SAE Socket 3/4"
Mfr # CIMS25N
Zoro # G0422436
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.17"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CIMS25N
- Zoro # G0422436
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.17" |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Black Phosphate |
Impact Rated | No |
Socket Type | Deep Impact |
Product Type | Impact Socket,1/2in Dr. 3/4in Deep 6 pt. |
Description
Impact Socket,1/2in Dr. 3/4in Deep 6 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise-Grip Locking C-Clamp, 6 in, Fixed, Regular Tip, Easy Release Trigger, Alloy Steel (6R)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234ASD)
- DRILLCO 1-15/32, Cobalt S&D Drill (1000EC230)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-612)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 13/16" (CIMS26N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 7/8" (CIMS27N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 9/16" (CIMS22N)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 15mm (CIMS31N)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 1/2" (CIMS5N)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 21mm (CIMS35N)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/8 in Size, Standard Socket, Black Phosphate (49-66-6212)
- Crescent Sockets & Ratchets