Shop All Impact Sockets
Crescent
1/2" Drive 6 Point Deep Impact SAE Socket 13/16"
Mfr # CIMS26N
Zoro # G0422217
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CIMS26N
- Zoro # G0422217
- UPC # 037103322111
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.17" |
Size | 13/16" |
Details
Socket Type | Deep Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Item | Impact Socket |
Finish | Black Phosphate |
Impact Rated | No |
Category Type | Impact Socket |
Product Type | Impact Socket,1/2in Dr,13/16in Deep 6 Pt |
Description
Impact Socket,1/2in Dr,13/16in Deep 6 Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 632-700 Cylinder Assembly For Stihl Ts400 Cutquik Saws 4223 020 1200, 11426 (632-700)
- ICS Needle Bearing (543910)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 29/64", PK5 (228826)
- DEWALT 20.0V Li-Ion 1.5Ah Battery (DCB201)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 3/4" (CIMS25N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 7/8" (CIMS27N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 9/16" (CIMS22N)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 7/8" (CIMS11N)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 1/2" (CIMS5N)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 19mm (CIMS34N)
- GEARWRENCH 1/4" Drive 6 Point Standard Impact SAE Socket 1/4" (84102)
- Crescent Impact Sockets