Shop All Impact Sockets
Crescent
1/2" Drive 6 Point Deep Impact Metric Socket 19mm
Mfr # CIMS34N
Zoro # G0422390
original price:
$8.99
33% off
new price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.21"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CIMS34N
- Zoro # G0422390
- UPC # 037103322197
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.21" |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Impact Rated | No |
Finish | Black Phosphate |
Description
Impact Socket,1/2in Dr. 19mm Deep 6 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, General Purpose, 6-1/4" dia. (LXAH4614)
- ECLIPSE TOOLS Replacement Die, 500 MCM (902-480-DIE-500MCM)
- ULTRA-DEX USA Shim Seat, ICSN-633 (ICSN-633)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #14 (C18067)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 3/4" (CIMS9N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 13/16" (CIMS26N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 3/4" (CIMS25N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 9/16" (CIMS22N)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 1/2" (CIMS5N)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 7/8" (CIMS11N)
- PROTO 3/8 in Drive Impact Socket 1/4 in Size 8 pt Standard Depth, Black Oxide (J7208S)
- Crescent Impact Sockets