Shop All Impact Sockets
Crescent
1/2" Drive 6 Point Deep Impact Metric Socket 17mm
Mfr # CIMS32N
Zoro # G0422357
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # CIMS32N
- Zoro # G0422357
- UPC # 037103322173
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.21" |
Size | 17mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy steel |
Finish | Black Phosphate |
Item | Impact Socket |
Category Type | Impact Socket |
Impact Rated | No |
Description
Impact Socket,1/2in Dr. 17mm Deep 6 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"x1" Carbide Tipped Annular Cutter (CTC5-530-127)
- BON TOOL Bon 12-630 Resin Float, Square End 16" X 3 1/2" Wood Handle (12-630)
- J.W. WINCO DIN98-AL-25-D Revolving Handle Aluminum (25WG58/D)
- XCELITE Phillips #0 Round (X100BKN)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 21mm (CIMS35N)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 15mm (CIMS31N)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 3/4" (CIMS9N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 3/4" (CIMS25N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 9/16" (CIMS22N)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 1/2" (CIMS5N)
- WESTWARD 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (21WL03)
- Crescent Sockets & Ratchets