Shop All Impact Sockets
Crescent
1/2" Drive 6 Point Deep Impact Metric Socket 15mm
Mfr # CIMS31N
Zoro # G0422339
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.21"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CIMS31N
- Zoro # G0422339
- UPC # 037103322166
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.21" |
Size | 15mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy steel |
Item | Impact Socket |
Finish | Black Phosphate |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Impact Rated | No |
Description
Impact Socket,1/2in Dr. 15mm Deep 6 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 7/8 and 11/16-Inch (66014)
- KO-KEN Socket 14mm 6 Point 60mm Thin walled 1/2 Sq. Drive (14301X-14)
- DEWALT Tool Tote With Organizer, Plastic, Black, 24 in W x 12-3/4 in D x 11-1/4 in H (DWST24075)
- SPECIALTY PRODUCTS CO ROTARY FILE SET (SP85125)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 17mm (CIMS32N)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 21mm (CIMS35N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 7/8" (CIMS27N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 3/4" (CIMS25N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 9/16" (CIMS22N)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 1/2" (CIMS5N)
- STEELMAN 1" Drive x 1-1/4 Inch 6-Point Thin Wall Deep Impact Socket (79341)
- Crescent Sockets & Ratchets