Shop All Impact Sockets
Crescent
1/2" Drive 6 Point Deep Impact Metric Socket 13mm
Mfr # CIMS29N
Zoro # G0422296
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.21"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CIMS29N
- Zoro # G0422296
- UPC # 037103322142
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.21" |
Size | 13mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Black Phosphate |
Impact Rated | No |
Socket Type | Deep Impact |
Description
Impact Socket,1/2in Dr. 13mm Deep 6 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Skimmer, Belt 18 In (SLB-18)
- PROTO 1/4 in Drive Impact Socket 5.5 mm Size, Standard Socket, black oxide (J69055M)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11640)
- KLEIN TOOLS Step Drill Bit #11 Double-Fluted 7/8 to 1-1/8-Inch (KTSB11)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 7/8" (CIMS27N)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 3/4" (CIMS9N)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 7/8" (CIMS11N)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 15mm (CIMS31N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 3/4" (CIMS25N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 9/16" (CIMS22N)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34372)
- Crescent Sockets & Ratchets