Shop All Sockets
Crescent
1/2" Drive 6 Point 2-1/2" Magnetic Swivel Spark Plug Socket 13/16"
Mfr # CSPS4N
Zoro # G0424770
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Spark Plug
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.73"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 2.73" |
Size | 13/16" |
Details
Socket Type | Spark Plug |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Spark Plug Socket |
Impact Rated | No |
Description
Sparkplug Socket,1/2in Drive 13/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X60)
- RDX 13/64 BRIGHT FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300A 13/64)
- AVEN 4 1/2 in Bent Needle Nose Plier ESD Safe Cushioned Grip Handle (10309)
- PELICAN Desert Tan Protective Case, 24.83"L x 19.69"W x 11.88"D (1610-021-190)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 3/4" (CDDS31N)
- CRESCENT 1/4" Drive Flex Handle/Breaker Bar 6" (CRW5N)
- CRESCENT 3/8" Drive 6 Point 2-1/2" Magnetic Spark Plug Socket 3/4" (CSPS1N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 1/2" (CDDS27N)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/16" (CDDS65N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 3/8" (CDS25N)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4044)
- Crescent Sockets & Ratchets