Shop All Sockets
Crescent
1/2" Drive 12 Point Standard SAE Socket 1"
Mfr # CDS62N
Zoro # G0423580
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 1" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Socket |
Product Type | Socket,Drive 12pt Stndr,SAE,1/2in,1in |
Description
Socket,Drive 12pt Stndr,SAE,1/2in,1in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 13 Pieces 4 mm to 15 mm , Chrome (1312)
- HHIP 5/8" R8 End Mill Holder (3900-0104)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-05-04-1/2)
- BONDHUS 13138 Set Of 10 Balldriver And Hex T-Handles, Sizes 3/32-3/8-Inch (13138)
- CRESCENT 3/8" Drive 12 Point Standard Metric Socket 7mm (CDS37N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 7/16" (CDS26N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 10mm (CDDS17N)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 20mm (CDS80N)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 1/4" (CDS3N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 11/16" (CDDS30N)
- STEELMAN 7-Spline 5/8" Locking Lug Nut Socket (78544)
- Crescent Sockets