Shop All Sockets
Crescent
1/2" Drive 12 Point Standard SAE Socket 1-1/8"
Mfr # CDS64N
Zoro # G0424667
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 1-1/4" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Socket |
Product Type | Socket,Drive12pt Stndr,SAE,1/2in,1-1/8in |
Description
Socket,Drive12pt Stndr,SAE,1/2in,1-1/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Pro-Series 0-0.5" Dial Indicator (4400-1095)
- FISKARS Utility Cutter (96137097)
- DRILL AMERICA m8 X.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-8X.5)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2-1/8" (48-25-5140)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/16" (CDS63N)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 15/16" (CDS61N)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/4" (CDS66N)
- CRESCENT 3/8" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 8-1/2" (CRW7)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 3/4" (CDDS31N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 7/16" (CDS26N)
- KO-KEN Socket 1 6 Point 35mm 3/8 Sq. Drive (3400A-1)
- Crescent Sockets