Shop All Sockets
Crescent
1/2" Drive 12 Point Standard SAE Socket 1-1/4"
Mfr # CDS66N
Zoro # G0424658
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 11/16" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Socket |
Product Type | Socket,Drive12pt Stndr,SAE,1/2in,1-1/4in |
Description
Socket,Drive12pt Stndr,SAE,1/2in,1-1/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate (49-66-6410)
- ABANAKI Poly Belt with Wiper (BMMP-0024)
- CAPRI TOOLS 0-Degree Offset Extra-Long Box End Wrench Set, Metric, 6 pcs (8-19 mm) (CP11800-6MPK)
- CRAFTSMAN Sockets, 16-pc 3/4" Drive Mechanics Tool (CMMT12036)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 15/16" (CDS61N)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/8" (CDS64N)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/16" (CDS63N)
- CRESCENT QUCK-RELS RATCHT 1/2"" DR (CRW12EXT)
- CRESCENT 3/4" Drive Flex Handle/Breaker Bar 19" (CRW23N)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 21mm (CDS81N)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (41822s)
- Crescent Sockets & Ratchets