Shop All Sockets
Crescent
1/2" Drive 12 Point Standard SAE Socket 1-1/16"
Mfr # CDS63N
Zoro # G0424387
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 1-1/16" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Socket |
Impact Rated | No |
Product Type | Socket,Drive12pt Stnd,SAE,1/2in,1-1/16in |
Description
Socket,Drive12pt Stnd,SAE,1/2in,1-1/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (J7423M)
- PORTER-CABLE 4.5 Amp Single-Speed 1/4 in. Laminate Trimmer (PCE6430)
- CLESCO BTR-5 Buffing Spindle (BTR-5)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1PH2IR10)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/8" (CDS64N)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 15/16" (CDS61N)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/4" (CDS66N)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 1/4" (CDS3N)
- CRESCENT SCKT 3/4""DR 1-11/16""12PT (CDS103N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 1/2" (CDDS27N)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD32029)
- Crescent Sockets