Shop All Impact Socket Adapters
Crescent
1/2" Drive 1/2" F x 3/4" M Impact Adapter
Mfr # CIMSA1N
Zoro # G0420029
original price:
$11.90
16% off
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2" Female x 3/4" Male
- SAE or Metric SAE
- Finish Black Phosphate
- Material Alloy steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # CIMSA1N
- Zoro # G0420029
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 1/2" Female x 3/4" Male |
Output Drive Size | 1/2" Female x 3/4" Male |
Details
SAE or Metric | SAE |
Finish | Black Phosphate |
Material | Alloy steel |
Number of Pieces | 1 |
Item | Drive Impact Adapter |
Description
Adapter,1/2 in. F x 3/4 in. M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITSQ2215)
- WESTCOTT Ruler, Wood, 18 In (05018)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 5/8 in Size, Deep Socket, Natural (DWI-3/4D1-5/8)
- PROTO 1 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (J5780)
- CRESCENT VORTEX™ Impact 3/8" Drive Socket Adapter - 25 Pack (CAVAD224-25)
- CRESCENT 1/2" Drive 1/2" F x 3/8" M Impact Adapter (CIMSA2N)
- CRESCENT VORTEX™ Impact 1/2" Drive Socket Adapter (CAVAD232)
- CRESCENT VORTEX™ Impact 1/4" Drive Socket Adapter - 25 Pack (CAVAD216-25)
- CRESCENT VORTEX™ Impact 1/2" Drive Socket Adapter - 25 Pack (CAVAD232-25)
- STEELMAN 3/4" Drive (F) to 1/2" Drive (M) Friction Ball Reducer Adapter (79363)
- PROTO 1/2" Drive Impact Drive Adapter (J7651)
- Crescent Impact Socket Adapters