Shop All Combination Wrench Sets
Crescent
12" Adjustable Wrench - Boxed
Mfr # AC212BK
Zoro # G0637266
Sold in multiples of 6 for $148.14
$148.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Chrome plated
- Wrench Style Adjustable
- Wrench Head Sizes 1-1/2"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # AC212BK
- Zoro # G0637266
- UPC # 037103265098
- Country of Origin Viet Nam
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1-1/2" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Wrench Style | Adjustable |
Measurement Type | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Wrench,Chrome,Adj,12In |
Tether Style | Tether Capable |
Description
Wrench,Chrome,Adj,12In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dcb203 Battery (DCB203)
- KRAFT TOOL Concrete Chisel, 1-7/8 (CC654)
- ROCKWELL Oscillating Saw Blade, BiMetal (RW8966)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 1-1/4 in, Rod: No Rod Bolt: No Bolt (71453)
- CRESCENT 15 Piece 12 Point Metric Combination Wrench Set with Tool Roll (CCWS5-05)
- CRESCENT WRENCH COMBO 10PC MM (CCWS3)
- CRESCENT 4" Adjustable Wrench - Bagged (AC24BK)
- CRESCENT 10 Piece 12 Point Metric Combination Wrench Set (CCWS3-05)
- CRESCENT 12 Point SAE Combination Wrench Set 7 pc (CCWSRSAE7)
- CRESCENT 6 Piece 12 Point SAE Combination Wrench Set (CCWS0-05)
- WESTWARD Open End Wrench Set, 15 Deg, 1/4-1 in., 8Pc (1EYD7)
- Crescent Combination Wrench Sets