Shop All Combination Wrench Sets
Crescent
11/16" 12 Point Combination Wrench
Mfr # CCW8-05
Zoro # G0420826
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Range of Lengths 8.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW8-05
- Zoro # G0420826
- UPC # 037103272942
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 8.9" |
Wrench Head Sizes | 11/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Measurement Type | SAE |
Item | CombnationWrench,11/16in,12pt,SAE,Polish |
Description
CombnationWrench,11/16in,12pt,SAE,Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES STRAIGHT LINE SANDER MINI VIKING 11" (VKV101)
- DRILLCO 115PC DRILL SET 1/16-1/2 BY 64ths #1-60 A-Z (200B0115)
- DRILL AMERICA 1-3/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1375)
- DEWALT Cutoff Guard (DWE46266N)
- CRESCENT Comb Wrench Set Met 7Pc (CCWSRMM7)
- CRESCENT WRENCH COMBO 14PCSAE12PT (CCWS4)
- CRESCENT 15 Piece 12 Point Metric Combination Wrench Set with Tool Roll (CCWS5-05)
- CRESCENT 10 Piece 12 Point Metric Combination Wrench Set (CCWS3-05)
- CRESCENT WRENCH COMBO 10PC MM (CCWS3)
- CRESCENT Combo Wrench Set Mm 9Pc (CCWS9BM)
- WRIGHT TOOL Ratcheting Flare Nut Wrench 7 Piece Set (1640)
- Crescent Combination Wrench Sets