Shop All Adjustable Wrenches
Crescent
11 Piece Pass-Thru™ X6™ Black Oxide Adjustable Wrench and Spline Socket Set
Mfr # CPTAW8
Zoro # G0420415
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8"
- Finish Black Phosphate
- Material Alloy steel
- Features SAE/mm Scales, Universal Design Fits 6 Fastener Types - Hex, Square, 12Pt, E-Torx, Partially Rounded Hex, and Spline, Includes 10 Universal Combo Sockets That Fit Both Sae and Metric Fasteners: 3/8" (10mm), 7/16" (11mm), 15/32" (12mm), 1/2" (13mm), 9/16 (14mm), 19/32" (15mm), 5/8" (16mm), 11/16" (17mm), 23/32" (18mm), and 3/4" (19mm), Corrosion Resistant, Toughness and Durability
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CPTAW8
- Zoro # G0420415
- UPC # 037103283559
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Adjustable Wrench Nominal Length | 8" |
Details
Finish | Black Phosphate |
Material | Alloy steel |
Features | SAE/mm Scales, Universal Design Fits 6 Fastener Types - Hex, Square, 12Pt, E-Torx, Partially Rounded Hex, and Spline, Includes 10 Universal Combo Sockets That Fit Both Sae and Metric Fasteners: 3/8" (10mm), 7/16" (11mm), 15/32" (12mm), 1/2" (13mm), 9/16 (14mm), 19/32" (15mm), 5/8" (16mm), 11/16" (17mm), 23/32" (18mm), and 3/4" (19mm), Corrosion Resistant, Toughness and Durability |
Number of Pieces | 11 |
Jaw Capacity | 1" |
Item | Adjustable Wrench,X6 Pass-Thru Set |
Description
When you are looking for an adjustable wrench, the Crescent CPTAW8 11 Pc. Pass-Thru X6 Black Oxide Adjustable Wrench and Spline is the tool to choose. This set offers a comprehensive range of adjustable wrenches that are suitable for tackling various fasteners. It has a black phosphate finish, which provides corrosion resistance against rust and other forms of damage. The alloy steel construction makes it sturdy enough to tackle tough jobs without worrying about bending or breaking. The jaw capacity is 1", so you can easily grip round objects with this wrench. This adjustable wrench has an overall length of 8" and comes in a pass-thru design that allows you to access tight spaces with ease. When you need professional quality tools at home, go no further than the Crescent CPTAW8 11 Pc. Pass-Thru X6 Black Oxide Adjustable Wrench and Spline Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Magnetic Base Plate, Steel, 5 in. W (ZXB8-MAG)
- INGERSOLL-RAND Impact Wrench Bearing (2131-97)
- WHEELER-REX 18" L 2-1/2" Cap. Iron End Iron Pipe Wrench, 18" (4718)
- DRILL AMERICA 7/16" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP7/16)
- CRESCENT 6" Adjustable Black Oxide Wrench - Carded (AT26VS)
- CRESCENT 8" Adjustable Black Oxide Cushion Grip Wrench - Carded (AT28CVS)
- CRESCENT 4" Adjustable Wrench - Carded (AC24VS)
- CRESCENT 6" Adjustable Black Oxide Wrench - Bagged (AT26BK)
- CRESCENT 2 Piece Adjustable Black Oxide Cushion Grip Wrench Set 6" & 10" (AT2610CVS)
- CRESCENT 10" Adjustable Black Oxide Wrench - Carded (AT210VS)
- THRIFCO PLUMBING 5265 Hose Thread Cleaning Tool, MR. Thread Cleaner (5140005)
- Crescent Adjustable Wrenches