Shop All Combination Wrench Sets
This Product is Discontinued
Crescent
10mm 12 Point Combination Wrench (Discontinued)
Mfr # CCW21
Zoro # G0420817
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Range of Lengths 6.22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW21
- Zoro # G0420817
- UPC # 037103273079
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 6.22" |
Wrench Head Sizes | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Measurement Type | Metric |
Item | CombnationWrench,10mm,12pt,Metric,Polish |
Description
With the CRESCENT CCW21 10mm 12 Point Combination Wrench, you will be able to handle a variety of jobs. This full polish chrome wrench has a smooth finish and offers better grip. The tool is made from high-quality materials, making it durable and reliable. The wrench head sizes are 10mm, which is perfect for working with small nuts and bolts. It has a combination wrench style that allows you to adjust parts without having to reposition the wrench. With 12 points, this combination wrench set offers versatility in use. Whether you are looking for a new addition to your tool box or need a gift for someone who works with small parts often, the Crescent Wrench Set is an excellent choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.