Shop All Ratcheting Wrench Sets
Crescent
10 Piece 3/8" Drive Flare Nut SAE Wrench Set
Mfr # CCFWS0N
Zoro # G0424929
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Full Polish Chrome
- Number of Pieces 10
- Includes (10) 3/8" Drive Flare Nut Wrenches: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCFWS0N
- Zoro # G0424929
- UPC # 037103274342
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" |
Details
SAE or Metric | SAE |
Finish | Full Polish Chrome |
Number of Pieces | 10 |
Includes | (10) 3/8" Drive Flare Nut Wrenches: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" |
Measurement Type | SAE |
Item | Wrench Set,10 pc.,3/8 in.,Drive SAE |
Description
Wrench Set,10 pc.,3/8 in.,Drive SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- WESTWARD Hex Extensions, 12 in. L (29UG59)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-125011)
- HHIP 1" Precision Parallel Screwless Vise (3900-0020)
- CRESCENT 2 Piece X6™ 4-in-1 Black Oxide Spline Ratcheting SAE Wrench Set (CX6DBS2)
- CRESCENT 10 Piece 3/8" Drive Flare Nut Metric Wrench Set (CCFWS1N)
- CRESCENT 16 Piece 3/8" Drive 12 Point SAE Mechanics Tool Set (CSWS6C)
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination SAE Wrench Set (CX6RWS7)
- CRESCENT 2 Pc. X6™ 4-in-1 Black Oxide Spline Ratcheting Metric Wrench Set (CX6DBM2)
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination Metric Wrench Set (CX6RWM7)
- K-TOOL INTERNATIONAL Ratcheting Terminal Crimper, 8.7" (KTI56205)
- Crescent Ratcheting Wrench Sets