Shop All Locking Pliers
This Product is Discontinued
Crescent
10 in Locking Plier (Discontinued)
Mfr # C10SVN-08
Zoro # G3192537
This Product is Discontinued
Key Features
- Features Maximum Jaw Opening Size Matches Asme Specifications, Rust Corrosion
- Handle Type Non-Slip Grip
- Overall Length 10"
- Finish Nickel Plated
- Jaw Capacity 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # C10SVN-08
- Zoro # G3192537
- UPC # 037103295958
- Country of Origin Korea, Republic of
- Category Locking Pliers
Dimensions
Overall Length | 10" |
Details
Features | Maximum Jaw Opening Size Matches Asme Specifications, Rust Corrosion |
Handle Type | Non-Slip Grip |
Finish | Nickel Plated |
Jaw Capacity | 1-7/8" |
Plier Item | Straight Jaw Locking Pliers |
Plier Jaw Style | Straight Jaw |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Lock Plier Str Jaw 10I |
Tether Style | Tether Capable |
Description
This Crescent C10SVN 10" Straight Jaw Locking Plier is the perfect tool for gripping and holding materials. It has a maximum jaw opening size that matches ASME specifications, making it ideal for industrial use. This locking plier features rust corrosion resistance, making it ideal for working in harsh conditions. The non-slip grip provides comfort and stability when using this plier. The straight jaw style of this plier allows you to work with rounded or irregular shapes without damaging them. Its nickel finish ensures that your tool will last longer than most other tools in its class. With the Crescent C10SVN 10" Straight Jaw Locking Pliers on hand, you can tackle all your projects with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.