Shop All Cutting Pliers
This Product is Discontinued
Crescent
10" Hvy-Dty Solid Joint Fence Tool Pliers with Pls Dipped Hdls - Cd (Discontinued)
Mfr # 193610VNN
Zoro # G0920136
This Product is Discontinued
Key Features
- Features 2 Staple Grips in Nose; Corrugated Hammer Head, Heavy Prong, Easily Reach, Pull Rusty Staples; Special Opening in Head Allows Both Wire and Staple to Be Gripped; 2 Electronically Induction Hardened Durable Wire Cutters; Plain Handles
- Handle Type Knurled
- Material Gun Metal
- Overall Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # 193610VNN
- Zoro # G0920136
- UPC # 037103212955
- Country of Origin China
- Category Cutting Pliers
Dimensions
Overall Length | 10" |
Details
Features | 2 Staple Grips in Nose; Corrugated Hammer Head, Heavy Prong, Easily Reach, Pull Rusty Staples; Special Opening in Head Allows Both Wire and Staple to Be Gripped; 2 Electronically Induction Hardened Durable Wire Cutters; Plain Handles |
Handle Type | Knurled |
Material | Gun Metal |
Item | Pliers Ld-Jtfence10V |
Description
The Crescent 193610VNN 10" Hvy-Dty Solid Joint Fence Tool Pliers with Pls Dipped is the ideal tool for handling heavy duty jobs. It will help you easily pull out rusty staples and wire. This pliers has a plain handle that ensures a comfortable grip, as well as an electronically induction hardened durable wire cutter. The 2 staple grips in the nose of the pliers allow you to easily reach and pull out stubborn staples and wire. With its corrugated hammer head, heavy prong, and long handles, this cutting plier makes it easy to reach and work on jobs around the house or farm. The Crescent Cutting Plier is a must have for your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.