Shop All Solid Joint Pliers
Crescent
10" Cable Cutter Dipped Handle Pliers
Mfr # 10CBLDG
Zoro # G407466550
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # 10CBLDG
- Zoro # G407466550
- UPC # 037103359865
- Country of Origin China
- Category Solid Joint Pliers
Details
Item | Cable Cutter Dipped Handle Pliers 10" |
Description
Cable Cutter Dipped Handle Pliers 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER32, 10.0mm (04232-10)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, Metric, 7 pcs (19737)
- PFERD 8" Mill File - Tapered, Second Cut (19005)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/2" (84875)
- CRESCENT 5 Piece Curved and Long Nose Locking Plier Set (CLP5SETN-08)
- CRESCENT 5 Piece Z2™ Mixed Dual Material Plier Set (Z2SET5CG-06)
- CRESCENT 4-1/2" Mini Dipped Handle Tongue and Groove Pliers (RT24CVS-05)
- CRESCENT 8" Z2 Auto-Bite™ Dual Material Tongue & Groove Pliers (RTAB8CG)
- CRESCENT 2 Piece Grip Zone™ V-Jaw Dual Material Tongue & Groove Plier Set 10" & 12" (RT400SGSET2-05)
- CRESCENT 3 Piece Curved Jaw Locking Pliers with Wire Cutter Set (CLP3SETN-08)
- STECK MANUFACTURING E-Z Pull Pliers (20085)
- Crescent Pliers