Shop All Adjustable Wrenches
Crescent
10" Adjustable Wrench - Carded
Mfr # AC210VS
Zoro # G1947318
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Chrome plated
- Material Heat Treated Forged Alloy Steel
- Features SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
- Adjustable Wrench Nominal Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # AC210VS
- Zoro # G1947318
- UPC # 37103254009
- Country of Origin Viet Nam
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Chrome plated |
Material | Heat Treated Forged Alloy Steel |
Features | SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion |
Jaw Capacity | 1-5/16" |
Item | Adjustable Wrench,10",Chrome,Carded |
Description
If you are looking for a reliable tool to help you with your projects, the Crescent AC210VS 10" Adjustable Wrench is the perfect choice. With its chrome plated finish, this adjustable wrench offers high resistance against corrosion and rust. The alloy steel construction ensures that it is durable and long lasting. Its jaw capacity of 1 5/16" allows you to handle most types of fasteners with ease. This adjustable wrench has an overall length of 10 in., while its jaw size is 1 5/16". Made from forged alloy steel, the Crescent AC210VS 10" Adjustable Wrench is built to last.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 2 (10900100)
- OLFA BS-10B Dual-Edge Scraper Blade, 10PK (1086566)
- KO-KEN Socket 24mm Surface 42mm 1/2 Sq. Drive (24410M-24)
- WIHA Insulated Tool Set, 48 pc. (32874)
- CRESCENT 8" Adjustable Black Oxide Wrench - Bagged (AT28BK)
- CRESCENT 6" Adjustable Black Oxide Wrench - Carded (AT26VS)
- CRESCENT 2 Piece Adjustable Wrench Set 8" & 12" (AC2812VS)
- CRESCENT 6" Wide Jaw Adjustable Wrench (ATWJ26VS)
- CRESCENT 12" Adjustable Black Oxide Wrench - Boxed (AT212BK)
- CRESCENT 18" Adjustable Tapered Handle Wrench - Carded (AC218VS)
- WILLIAMS Williams Adjustable Wrench, Black, 10" (13610A)
- Crescent Adjustable Wrenches