Shop All Adjustable Wrenches
Crescent
10" Adjustable Wrench - Boxed
Mfr # AC210BK
Zoro # G0420108
product price: $27.29
/ea
Sold in multiples of 6 for $163.74
$163.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Chrome plated
- Material Heat Treated Forged Alloy Steel
- Features SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
- Adjustable Wrench Nominal Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # AC210BK
- Zoro # G0420108
- UPC # 037103265081
- Country of Origin Viet Nam
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Chrome plated |
Material | Heat Treated Forged Alloy Steel |
Features | SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion |
Jaw Capacity | 1-5/16" |
Item | Adjustable Wrench,10 in.,Chrome Finish |
Description
The Crescent AC210BK 10" Adjustable Wrench is the ideal tool for tightening and loosening nuts and bolts. It is made of heat-treated alloy steel, with a chrome finish that resists corrosion. The adjustable wrench has a jaw capacity of 1-5/16". This 10 in. wrench has an overall length of 10 in., making it easy to reach hard to reach places. Its adjustable design allows you to work on different size fasteners without having to change tools. With its sleek chrome finish, this adjustable wrench will help you get your job done efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Dead Blow Hammer, 9 oz., 11-3/4" (3366.02)
- POWERBUILT 3/8" Drive Micrometer Torque Wr (10-80Ftlb) (644998)
- DRILLCO 1/4-20 SPIRAL FLUTE BT TAP -2000PF (20PF116C)
- PROTO 3/8 in Drive Impact Socket 14 mm Size 6 pt Standard Depth, Black Oxide (J7214M)
- CRESCENT 16 in. Adj. Spud Wrench (AT215SPUD)
- CRESCENT 12" Adjustable Black Oxide Wrench - Carded (AT212VS)
- CRESCENT 2 Piece Adjustable Black Oxide Cushion Grip Wrench Set 6" & 10" (AT2610CVS)
- CRESCENT 6" Wide Jaw Adjustable Wrench (ATWJ26VS)
- CRESCENT 8" Adjustable Wrench - Carded (AC28VS)
- CRESCENT 18" Adjustable Black Oxide Tapered Handle Wrench - Boxed (AT218BK)
- KLEIN TOOLS Slim-Jaw Adjustable Wrench, 6-Inch (D86934)
- Crescent Adjustable Wrenches