Shop All Adjustable Wrenches
This Product is Discontinued
Crescent
10" Adjustable Cushion Grip Wrench - Carded (Discontinued)
Mfr # AC210CVS
Zoro # G1947403
This Product is Discontinued
Key Features
- Overall Length 10"
- Finish Chrome plated
- Material Heat Treated Forged Alloy Steel
- Features SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
- Adjustable Wrench Grip Style Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # AC210CVS
- Zoro # G1947403
- UPC # 37103254177
- Country of Origin Viet Nam
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Chrome plated |
Material | Heat Treated Forged Alloy Steel |
Features | SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion |
Adjustable Wrench Grip Style | Cushion Grip |
Jaw Capacity | 1-5/16" |
Item | AdjWrench,10",Chrome,Cush Grp,Carded |
Description
AdjWrench,10",Chrome,Cush Grp,Carded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.