Shop All Adjustable Wrenches
Crescent
10" Adjustable Black Oxide Wrench - Boxed
Mfr # AT210BK
Zoro # G0420430
product price: $21.79
/ea
Sold in multiples of 6 for $130.74
$130.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish black oxide
- Material Heat Treated Forged Alloy Steel
- Features SAE Standard and Metric, Hex Jaw Design Reduces Slippage by Gripping Fasteners Tightly, Larger Gear for Easy Adjustment to Ensure a Tight Jaw Fit, Resists Rust or Corrosion
- Adjustable Wrench Grip Style Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # AT210BK
- Zoro # G0420430
- UPC # 037103265227
- Country of Origin Viet Nam
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | black oxide |
Material | Heat Treated Forged Alloy Steel |
Features | SAE Standard and Metric, Hex Jaw Design Reduces Slippage by Gripping Fasteners Tightly, Larger Gear for Easy Adjustment to Ensure a Tight Jaw Fit, Resists Rust or Corrosion |
Adjustable Wrench Grip Style | Ergonomic |
Jaw Capacity | 1-5/16" |
Item | AdjustableWrench,10in,Black Oxide Finish |
Description
AdjustableWrench,10in,Black Oxide Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO ACCULEVEL BRACKET (25583)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC #12 (42682)
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1.125"L, Thru Tap, Steel (GN5C----4P7--21)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 3/8" (09703)
- CRESCENT 8" Adjustable Black Oxide Cushion Grip Wrench - Carded (AT28CVS)
- CRESCENT 8" Adjustable Wrench - Carded (AC28VS)
- CRESCENT 2 Piece Adjustable Wrench Set 8" & 12" (AC2812VS)
- CRESCENT 12" Adjustable Wrench - Carded (AC212VS)
- CRESCENT 12" Adjustable Black Oxide Cushion Grip Wrench - Carded (AT212CVS)
- CRESCENT 2 Piece Wide Jaw Adjustable Wrench Set 6" & 10" (ATWJ2610VS)
- CRESCENT 6" Wide Jaw Adjustable Wrench (ATWJ26VS)
- Crescent Wrenches