Shop All Combination Wrenches
Crescent
1-5/16" 12 Point Satin Jumbo Long Pattern Combination Wrench
Mfr # CJCW0
Zoro # G0422591
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sizes Stamped on Both Sizes for Easy Reading, Long Lasting Durability, Jumbo Long Pattern
- Overall Length 18-45/64"
- Number of Points 12
- Finish Satin Chrome
- Head Size 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CJCW0
- Zoro # G0422591
- UPC # 037103273192
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 18-45/64" |
Head Size | 1-5/16" |
Details
Features | Sizes Stamped on Both Sizes for Easy Reading, Long Lasting Durability, Jumbo Long Pattern |
Number of Points | 12 |
Finish | Satin Chrome |
Measurement Type | SAE |
Description
Jumbo Combination Wrench,1-5/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 13/16" Size, HSS, Straight (C26746)
- IRWIN MINI QUICKGRIP CLAMP 6"" (1964742)
- STARRETT Screw Pitch Gage (476)
- BAILEIGH INDUSTRIAL Arbor Press, 1-1/2In, 3Ton (AP-3R)
- CRESCENT 9 mm X 9 12 Point Metric Combination Wrench 5.91 in. L 1 pc (CCW20-05)
- CRESCENT WRENCH COMBINATION 19MM (CCW30)
- CRESCENT WRENCH COMBINATION 16MM (CCW27)
- CRESCENT WRENCH COMBINATION 20MM (CCW31)
- CRESCENT Wrench Combination 9/16" (CCW6-05)
- CRESCENT WRENCH COMBINATION 7/8"" (CCW11)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-3/16" Black (1193B)
- Crescent Wrenches