Shop All Combination Wrenches
Crescent
1-3/4" 12 Point Satin Jumbo Long Pattern Combination Wrench
Mfr # CJCW6
Zoro # G0422576
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Sizes Stamped on Both Sizes for Easy Reading, Long Lasting Durability, Jumbo Long Pattern
- Number of Points 12
- Overall Length 24.02"
- Finish Satin Chrome
- Head Size 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CJCW6
- Zoro # G0422576
- UPC # 037103273253
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 24.02" |
Head Size | 1-3/4 in |
Details
Features | Sizes Stamped on Both Sizes for Easy Reading, Long Lasting Durability, Jumbo Long Pattern |
Number of Points | 12 |
Finish | Satin Chrome |
Measurement Type | SAE |
Description
Jumbo Combination Wrench,1-3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Core Bit Extension, 1-1/4 Thread, 12 In L (T-420012)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 230 18)
- WERA Demolition Screwdriver 1/2 in Hex with Hex Bolster (05018272001)
- URREA Metal case folding SAE from 0.050” to 3/16” hex keys (4978)
- CRESCENT 8mm 12 Point Combination Wrench (CCW19-05)
- CRESCENT 1-13/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW7)
- CRESCENT WRENCH COMBO 1-1/8"" (CCW15)
- CRESCENT WRENCH COMBINATION 19MM (CCW30)
- CRESCENT -05 WRENCH 9MM COMBINATION (CCW20)
- CRESCENT WRENCH COMBO 13/16"" (CCW10)
- PROTO Combination Wrench, Metric, 60mm Size (J1260M)
- Crescent Wrenches