Shop All Combination Wrench Sets
This Product is Discontinued
Crescent
1-1/8" 12 Point Combination Wrench (Discontinued)
Mfr # CCW15-05
Zoro # G0420841
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Range of Lengths 15.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW15-05
- Zoro # G0420841
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 15.87" |
Wrench Head Sizes | 1-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Measurement Type | SAE |
Item | CombnationWrench,1-1/8in,12pt,SAE,Polish |
Description
The Crescent CCW15 Combination Wrench Set is the perfect addition to your tool box. It has a full polish chrome finish and 12-point wrenches. The wrench set has an overall length of 15.87 in., with wrenches that have 1-1/8" head sizes. Made of combination wrenches, this set will help you tighten or loosen nuts and bolts without having to reposition the wrench. Each wrench is designed with a full polish chrome finish for added durability and corrosion resistance. This 12 point Combination Wrench Set by Crescent is one of the most efficient tools on the market today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.