Shop All Tape Measures
Crescent
1-1/4" x 10m/33' Shockforce™ G2 Tape Measure
Mfr # L1235CME-02
Zoro # G007486675
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # L1235CME-02
- Zoro # G007486675
- UPC # 037103359407
- Country of Origin China
- Category Tape Measures
Details
Item | Gen 2, Shockforce, CME, 33ft/10M |
Description
Gen 2, Shockforce, CME, 33ft/10M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bell Hanger Drill Bit, 1/2 x 18 in. (33232)
- MILWAUKEE TOOL 3/8 in. Drive 9/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-5625)
- KNIPEX 8 in Needle Nose Plier Plastic Coated Handle (38 11 200)
- RIDGID Filter, 3-Ply, Paper, Non-reusable (VF3500)
- CRESCENT 1-1/4" x 10m/33' Shockforce Nite Eye™ G2 Magnetic Tape Measure (LM1235CMEB-02)
- CRESCENT 1-1/4" x 25' Shockforce™ G2 Magnetic Tape Measure (LM1225-02)
- CRESCENT 1-1/4" x 8m/26' Shockforce Nite Eye™ G2 Magnetic Tape Measure (LM1225CMEB-02)
- CRESCENT Shockforce Tp Measr 25' (L1125B)
- CRESCENT TAPE MEASURE 25'X1-3/16"" (L1125)
- CRESCENT 1-1/4" x 8m/26' Shockforce Nite Eye™ G2 Auto-Lock Tape Measure (L1225ALCMEB-02)
- HD FCSPEED CLIP FastCap Speed Clip; Tape Measure Belt Clip (FCSPEED CLIP)
- Crescent Tape Measures