Shop All Combination Wrenches
Crescent
1" 12 Point Combination Wrench
Mfr # CCW13-05
Zoro # G0420686
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Sizes Stamped on Both Sides for Easy Reading, Full Polished For Comfort and Ease of Use, Long Lasting Durability
- Number of Points 12
- Finish Chrome plated
- Head Size 1 in
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW13-05
- Zoro # G0420686
- UPC # 037103272997
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 13.15" |
Head Size | 1 in |
Details
Features | Sizes Stamped on Both Sides for Easy Reading, Full Polished For Comfort and Ease of Use, Long Lasting Durability |
Number of Points | 12 |
Finish | Chrome plated |
Measurement Type | SAE |
Description
Combination Wrench,1in,12pt,SAE,Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4 (63-701)
- VIKING #52 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08810)
- FELCO Maintenance Grease (FELCO 990)
- IGAGING Caliper Depth Base T-Bar Attachment for Dial/Digital/Vernier Calipers, 100-700-13 (100-700-13)
- CRESCENT 1-5/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW4)
- CRESCENT WRENCH COMBO 1-1/16"" (CCW14)
- CRESCENT WRENCH COMBINATION 14MM (CCW25)
- CRESCENT Wrench Combo 1-1/4" (CCW16-05)
- CRESCENT WRENCH COMBINATION 19MM (CCW30)
- CRESCENT WRENCH COMBINATION 1"" (CCW13)
- PROTO Combination Wrench, Metric, 20mm Size (J1220MBASD)
- Crescent Combination Wrenches