Shop All Combination Wrenches
Crescent
1-1/2" 12 Point Satin Jumbo Long Pattern Combination Wrench
Mfr # CJCW3
Zoro # G0422549
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Sizes Stamped on Both Sizes for Easy Reading, Long Lasting Durability, Jumbo Long Pattern
- Finish Satin Chrome
- Overall Length 19.69"
- Number of Points 12
- Head Size 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CJCW3
- Zoro # G0422549
- UPC # 037103273222
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 19.69" |
Head Size | 1-1/2 in |
Details
Features | Sizes Stamped on Both Sizes for Easy Reading, Long Lasting Durability, Jumbo Long Pattern |
Finish | Satin Chrome |
Number of Points | 12 |
Measurement Type | SAE |
Description
Jumbo Combination Wrench,1-1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Square drive insert tool Size20 external square 1/2 " Size of mount 14x18 mm M N·m 300 N·m (58240020)
- CURRENT TOOLS 2-1/2" Knock-Out Punch (1566)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 5/8-11, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A6)
- KIPP Cam Lever Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X30)
- CRESCENT 7/16" 12 Point Combination Wrench (CCW4-05)
- CRESCENT Wrench Combo 1-1/4" (CCW16-05)
- CRESCENT WRENCH COMBINATION 1"" (CCW13)
- CRESCENT WRENCH COMBINATION 5/16"" (CCW1)
- CRESCENT Wrench Combo 1-1/16" (CCW14-05)
- CRESCENT WRENCH COMBINATION 7MM (CCW18)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 15m (54PN96)
- Crescent Wrenches