Shop All Cookware
Cres Cor
Universal Angle Rack, 27 1/2x24 15/16 In
Mfr # 207-UA-12AD
Zoro # G3334740
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,224.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Construction Aluminum
- Color Gray
- Depth 26 7/8 in
- Caster Temp. Rating 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 26 7/8 in |
Width | 26 1/2 in |
Height | 64 1/2 in |
Overall Width | 26 3/8 in |
Size | Full Size |
Overall Height | 64 1/2 in |
Compatible Pan/Tray Dimensions | 18 x 26 in |
Compatible Sheet Pan Size | Full Size |
Details
Item | Rack |
Material | Aluminum |
Construction | Aluminum |
Color | Gray |
Caster Temp. Rating | 180 Degrees F |
Number of Slots | 12 |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Load Capacity | 250 lb |
Product Type | Refrigerator Rack |
Includes Top | No |
Distance Between Shelves | 4 1/2 in |
Brake | Yes |
Nesting | No |
NSF Certified | Yes |
Caster Maximum Temperature Rating | 180 Degrees F |
Description
Rack, Nesting No, Load Capacity 250 lb, Overall Height 64 1/2 in, Brake Yes, Overall Width 26 3/8 in, Product Type Refrigerator Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (2) Swivel, (2) Swivel with Brake, Color Gray, Depth 26 7/8 in, Distance Between Shelves 4 1/2 in, Number of Slots 12, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THICK & EASY Thick & Easy Clear Thickened Iced Tea Honey Consistency 46 oz., PK6 (45587)
- MIDDLEBY Blower Switch Kit (28021-0039)
- CREATIVE CONVERTING Navy and Gold 100th Birthday Napkins, 6.5", 192PK (357617)
- BLUE DONUTS Blue Donuts Glass Kitchen Storage Jar With Silver Screw Lid 700 ML (BD3931176)
- FARBERWARE 2.65 in. W X 12 in. L Stainless Steel Whisk (5216361)
- GOTHAM STEEL FRY PAN 5.5"" COPR/TITAN (1888)
- INSTANT POT Instant Black Plastic/Stainless Steel Nonstick Surface Electric Grill 4 qt. cap. (140-8001-01)
- CRESTWARE Stock Pot w/Cover, 3 qt, 9-1/4 In., SS (SSSAU3)
- LODGE Blacklock Cast Iron Skillet Set Black (BL2SETA)
- LODGE Wok Mini 9in Cast Iron (L9MW)
- NUTRICHEF Small Fry Pan Work With Nccw11Ds (PRTNCCW11DSSFP)
- Cres Cor Cookware