Shop All Ovens and Ranges
Cres Cor
Under Counter Radiant Oven, Cook-N-Hold Low Temp Oven, Holds 10 Pans
Mfr # 750CHSSDX
Zoro # G3334698
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,748.99
Free 30-Day Returns
Key Features
- Type Under Counter Cook-N-Hold Low Temp Oven
- Voltage 208/240
- Power Source Electric
- Material Aluminum, Stainless Steel
- Includes 3 Wire Grids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cres Cor
- MFR # 750CHSSDX
- Zoro # G3334698
- Country of Origin United States
- Category Ovens and Ranges
Details
Item | Radiant Oven |
Type | Under Counter Cook-N-Hold Low Temp Oven |
Voltage | 208/240 |
Power Source | Electric |
Material | Aluminum, Stainless Steel |
Includes | 3 Wire Grids |
Holding Capacity | 10 Pans |
Phase | 1 or 3 |
Product Type | Radiant Oven |
Number of Baking Chambers | 1 |
Description
Radiant Oven, Overall Height 32 1/4 in, Overall Width 25 5/8 in, Overall Depth 32 3/4 in, Product Type Radiant Oven, Voltage 208 to 240V AC, Number of Baking Chambers 1, Includes (3) Wire Grids, Material Aluminum, Stainless Steel, Phase Single, Three, Power Source Electric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Capacitor, Run Single, 5Mfd, 440V, Flat (S1-CAP44050F)
- PERLICK Field Inst. Soap Dispenser (7055-269AR)
- HAMILTON BEACH 3 qt Black Stoneware Slow Cooker (33231)
- GENERAL WIRE SPRING General Wire JM-1450-C Electric Water Jet Drain W/150' x 1/4" Hose, 75' x 1/8" Hose & (2)Nozzle Sets (JM-1450-C)
- PROCOM Dual Fuel Ventless Gas Stove 3-Sided - 23,000 Btu, T-Stat Control (PCNSD25TA)
- FORNO Capriasca Titanium Professional 36In. Freestanding Dual Fuel Range (FFSGS6187-36)
- COOKING PERFORMANCE GROUP 36GTSNL 36in Thermostatic Griddle with Regency Equipment Stand - 90000 BTU (35136GTSNL)
- PRIMO Grill Oven (20701)
- FORNO Capriasca 36In. Freestanding French Door Gas Range (FFSGS6460-36)
- COOKING PERFORMANCE GROUP 36RSNL 6 Burner Countertop Range with Regency Equipment Stand - 132000 BTU (35136RSNL)
- SUMMIT APPLIANCE DIV. Summit-24"W 220V Electric Cooktop, White Porcelain Finish (WEL03)
- Cres Cor Ovens and Ranges