Shop All Food Service Appliance Parts
Cres Cor
Toggle Switch 1/2 Dpst
Mfr # 808020
Zoro # G002258215
$12.99
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
- Brand Cres Cor
- MFR # 808020
- Zoro # G002258215
- Country of Origin United States
- Category Food Service Appliance Parts
Description
[ Toggle Switch] [ Fits Hole 1/2" ] [ On/Off ] [ Dpst ] ;[ Terminals 4 (1/4" Tabs) ] [ Volt/Amp 20A/125-10A/277V ];Alto-Shaam Oven Models Made In 1985 & After: 767-Sk,;Ch-50-1,Ch-75-1,Chs-76. Series (Made In 1985 & After):;100-Th-I, 100-Th-Ii, 500-Th-Ii, 750-B, 750-Th-Ii,;1000-Th-I,1000-Th-Ii, Ch-100.;Warmer Models Made In 1985 & After: 750-B, 750-Gdu,;750-Gdu/Pt, Gd-80, Gd-80P.;Cecilware Warmer Ffw, Fw, Fwl.;Cleveland Braising Pan Set-10, Set-15, Series: Sem, Sel;Cres-Cor Warmer 747-(29,30,32,33), Hj, Hjr.;Henny Penny Fryer 680;Warmer Bw-4,6,8, Hc-900,902,903,906,908,942,943,944, Hcw
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
- VULCAN HART Thermocouple, E-Type, Bp (00-854646-00001)
- GARLAND Burner Valve (G4447-51F)
- TABLECRAFT Fry Basket, Red (427)
- KARAT 32 oz Clear Poly Deli Containers w/ Lids, PK240 (FP-IMDC32-PP)
- CRES COR 240 Volt Blower Motor Kit Left (0769069K)
- CRES COR Relay (0857-130)
- CRES COR Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (0808-104-1)
- CRES COR Thermostat (848008)
- CRES COR Rocker Switch7/8 X 1-1/2 Dpst For - Part# 808-116-K (808-116-K)
- CRES COR Thermometer 2, 20-220F, U-Clamp (5238 030 K)
- CRES COR Hinge Kit (0519 087 K)
- Cres Cor Food Service Appliance Parts