Shop All Ovens and Ranges
Cres Cor
Roast-N-Hold Convection Oven, 208/240V, Holds 12 Pans
Mfr # CO151FWUA12DE2401
Zoro # G3334670
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,750.99
Free 30-Day Returns
Key Features
- Voltage 208/240
- Type Aquatemp Roast-N-Hold Convection
- Power Source Electric
- Material Stainless Steel
- Phase 1 or 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cres Cor
- MFR # CO151FWUA12DE2401
- Zoro # G3334670
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Dimensions (H x W x D) | 73 3/4 in x 28 3/4 in x 37 3/4 in |
Details
Item | Standing Cook and Hold Oven |
Voltage | 208/240 |
Type | Aquatemp Roast-N-Hold Convection |
Power Source | Electric |
Material | Stainless Steel |
Phase | 1 or 3 |
Includes | 12 Universal Angles and 6 Raised Wire Grids |
Holding Capacity | 12 Pans |
Product Type | Hot Cabinet |
Wattage | 8,000 W |
Includes Humidity Control | Yes |
Shelf Type | Universal Angles |
Convection Oven Shelf Type | Universal Angles |
Description
Standing Cook and Hold Oven, Overall Height 73 3/4 in, Overall Width 28 3/4 in, Overall Depth 37 3/4 in, Voltage 208V AC, Wattage 8,000 W, Cabinet Size Full Size, Includes Humidity Control Yes, Product Type Hot Cabinet, Includes (12) Universal Angles and 6 Raised Wire Grids, Material Stainless Steel, Phase Single, Three, Power Source Electric, Shelf Type Universal Angles
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RISE BY DASH Black 2 cups Rice Cooker (RRCM100GBBK04)
- HOBART Saw Wheel (ML-109653-0000Z)
- ICE-O-MATIC Drain Fitting For - Part# Ice9091140-01 (ICE9091140-01)
- SLIMFAST Slimfast Advanced Energy RTD Rich Chocolate Shake 11 oz., PK12 (74052)
- STERNO Butane Stove Stainless Steel (50188)
- HASTINGS HOME Hastings Home 1800W Induction Cooktop, Single (452251YSN)
- CROWN VERITY 25 Ft. Propane Gas Hose (5131)
- FORNO Galiano Gold Professional 48In. Freestanding Gas Range (FFSGS6244-48)
- VOLLRATH 36 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40717)
- KOOLMORE 16 Gauge Stainless Steel Commercial Equipment Stand - 360 x 24 Heavy Duty Griddle Stand w/Undershelf (EQT-163036)
- CADCO 11-3/4 x 18-3/4 x 13-3/4" Half Size Convection Oven, 220V, Stainless Steel (OV-023)
- Cres Cor Ovens and Ranges