Shop All Plate Casters
Cres Cor
Plate Mount Caster 5 W 2-3/8 X 3-5/8
Mfr # 569-306K
Zoro # G202242045
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cres Cor
- MFR # 569-306K
- Zoro # G202242045
- Country of Origin United States
- Category Plate Casters
Description
[5"Dia] X [1-1/4" Wide Wheel], Plate Mount, No Brake.;(3/8" Axle), (1/2" Bore), (1-1/2" Hub Width);Tread Type-Flat, Delrin Bearing, 300 Lbs;(Plate Size 2-3/8" X 3-5/8") And (1-3/4" X 3" Hole Centers);(Load Height-6")(Wheel Only # 28-1311;Cres-Cor 137, 151, 339;Frymaster Fryer 1824/2424G, 1824E, 1824G, 2424E,2424G, 2836;With Float Switch, 8Bc, 8C, 8Sms, Bid80, D20, D50, D50G,;D50Gdd, D60, D80, Fbcr18, Fbkr18, Fbr18, Fbra18, Fe155,;Fm35, Fm45, Fm47, Fmcfe, Fmcfec, Fp128, Fp136, Fp236, Fp28,;Fp36, Fpd565, Fpd65, Fpd665, Gf14, Gf40, H14, H17, H22,;Hd60, J3F, J65X, Jcfx, Kj3Fc, Mj35, Mj45, Mj47, Mjcf,Mjcfe,;Mjcfec, Pmj35, Sm20, Sm220, Sm35, Sm40, Sm50, Sm60, Sm80,;Sr114E, Sr38, Sr42, Sr52, Sr62, Sinbad, Sinbad Ii, Super;Runner 52, Wfp347Ecse
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Phenolic Wheels, 8"x3" (1768-SB)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 10 ft Hoist Lift, 51/64 in Hook Opening (LX003-10)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Rigid Caster - 800 Lbs Capacity (146PURB420R)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-BLK-PLB-34212-4)
- CRES COR Plate Mount Caster 5 W 2-3/8 X 3-5/8 (0569-001)
- CRES COR Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (569-306BK)
- CRES COR Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (0569 306 BK)
- CRES COR Plate Mount Caster 5 W 2-3/8 X 3-5/8 (569306K)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 4546,4547 (GRFG4546L10000)
- HAMILTON Heavy Service Swivel Caster, 6" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearings, Swivel Lock (S-HS-6MB-4SL)
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Total Lock Brake, Loads Up To 350 lb (16XS04201ST)
- Cres Cor Casters