Shop All Cookware
Cres Cor
Non-Insulated Transport Storage Cabinet
Mfr # 100-1841D
Zoro # G2349107
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,320.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Construction Aluminum
- Load Capacity 250 lb
- Pan Size 18 x 26 in
- Depth 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Pan Size | 18 x 26 in |
Depth | 27 1/2 in |
Height | 69 3/4 in |
Width | 21 in |
Overall Width | 20 7/8 in |
Overall Height | 69 3/4 in |
Compatible Sheet Pan Size | Full Size |
Size | Full Size |
Compatible Pan/Tray Dimensions | 18 x 26 in |
Description
Transport Storage Pan Rack, Nesting No, Load Capacity 250 lb, Overall Height 69 3/4 in, Brake Yes, Overall Width 20 7/8 in, Product Type Transport Cabinet, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (2) Swivel, (2) Swivel with Brake, Color Gray, Depth 27 1/2 in, Distance Between Shelves 1 1/2 in, Number of Slots 40, Includes Top Yes, Top Material Aluminum, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Reflections, Demitasse Spoon, Mirror Finish, 18/10, 4.95" , set of 12 (S1216)
- OHAUS Food Processing Scale, 0.0005kg/0.001 lb. (V41PWE15T)
- NORLAKE Dixell Xc10Cx Progr To 154022 (154073)
- VICTORY Hinge Assembly For - Part# Vt10685101 (VT10685101)
- RACHAEL RAY Rachael Ray 16342 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Cranberry Red (16342)
- VOLLRATH Vollrath 10" Cool Handle Natural Fry Pan (4010)
- HAWKINS Hawkins E20 Bigboy Aluminium Pressure Cooker - 22 Litres (E20)
- NUTRICHEF Medium Fry Pan Work With Nccw14S20S (PRTNCCW14SMFP)
- HANDI-FOIL Handi-Foil Foil Lid For 2019 & 4020, PK50 (2050-45-50)
- RACHAEL RAY Rachael Ray 12158 3 qt. Create Delicious Aluminum Nonstick Steam Set - Red Shimmer (12158)
- VOLLRATH CeramiGuard 8 in Non-Stick Fry Pan (Z4008)
- Cres Cor Cookware