Shop All Insulated Cabinets
Cres Cor
Insulated Hot Cabinet, Aluminum
Mfr # H-137-UA-12D
Zoro # G3334655
product price: $7,654.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,654.99
Free 30-Day Returns
Key Features
- Holding Capacity 12 to 24 Pans
- Voltage 120
- Phase 1
- Watts 1,500 W
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cres Cor
- MFR # H-137-UA-12D
- Zoro # G3334655
- Country of Origin United States
- Category Insulated Cabinets
Dimensions
Overall Depth | 32 3/4 in |
Overall Height | 73 in |
Overall Width | 28 3/4 in |
Details
Holding Capacity | 12 to 24 Pans |
Voltage | 120 |
Phase | 1 |
Item | Insulated Hot Cabinet |
Watts | 1,500 W |
Material | Aluminum |
Type | Full Size |
Includes | 12 Universal Angles, Power cord |
Product Type | Hot Cabinet |
Wattage | 1,500 W |
Power Source | Electric |
Current | 15 A |
Includes Humidity Control | No |
Shelf Type | Universal Angles |
Weight | 255 lb |
Features | Fully Insulated, Standard Solid State Electronic Control |
Minimum Operating Temperature | 200 Degrees F |
Description
Insulated Hot Cabinet, Overall Height 73 in, Overall Width 28 3/4 in, Overall Depth 32 3/4 in, Voltage 120V AC, Wattage 1,500 W, Cabinet Size Full Size, Includes Humidity Control No, Product Type Hot Cabinet, Current 15 A, Features Fully Insulated, Standard Solid State Electronic Control, Includes (12) Universal Angles, Power Cord, Material Aluminum, Minimum Operating Temperature 200 Degrees F, Phase Single, Power Source Electric, Shelf Type Universal Angles, Weight 255 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET HANDLE, PUSH BUTTON for Chicago Faucet - Part# 665-PSHJKCP (665-PSHJKCP)
- TAPESTRY TRADING Tapestry Trading A1014R 10 x 14 in. Begium Doily Anika; Red (A1014R)
- CAMBRO 1/2 Size 6 in Translucent Food Pan (26PP190)
- CORNELIUS Bulb Light 23 Inch (31928)
- POLAR PLUS Insulated Bag, 15x22x15", Thinsulate (DON-IC-15F+)
- LOCKWOOD MANUFACTURING Proof/Hold Cabinet, Full Clear Door For 17" To 23" Wide Pans (CA72-PF-CD-R)
- POLAR PLUS Insulated Bag, 16x27x16", Thinsulate (DON-IC-16F+)
- PIT POSSE Pit Posse 610 32 in. Flip Out Work Tray; Silver (610)
- Cres Cor Insulated Cabinets