Shop All Food Service Appliance Parts
Cres Cor
Infinite Heat Switch240V/15A For - Part# 832-2
Mfr # 832-2
Zoro # G202257544
$49.59
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
- Brand Cres Cor
- MFR # 832-2
- Zoro # G202257544
- Country of Origin Mexico
- Category Food Service Appliance Parts
Description
Verticle Palnut Mount, 22-1/2 % At Low Setting;240V/15A )( Infinite ), Terminal( 5~; 1/4" Tab~;;L1,L2(Line),P(Pilot),H1,H2(Load) )~; Contacts( N.O. )' (;Rotary )( 1-10 )~; Shaft( 1/4" Od~; 3/4" Lg~;.187" Flat Down );Vulcan Dial, Off, Very Low, Medium Low, Low, Medium,;High, A2719, # 22-1268;Gen Use Black Knob # 22-1349;2" Dia, Off-Lo-2-6-Hi, Universal Mount, W/ 5 Inserts;Vulcan Hart;Broiler Vb-21, Vb-2S, Vb-22-1,Vb-22S, Vb-73, Vb-73R;(After10/73), Vtmb-2, Vtmb-22 (After 10/73).;Oven Ret-10, Roe-1, Vo-07, Vo-77. Series: Et, Sg;Range Vr-3, Vr-4, Vr-6. Hot Plate E-36, E-60;Esb36, Esb48, Esb60,
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
- ELECTRO FREEZE Seal, Shaft - Complete (111875)
- ARCMATE Cups Repl Rubber For Pickup To (RC-DC-6)
- BOBRICK Cover, Top Roll (357-118)
- AMERICAN METALCRAFT Pizza Peel, Brown, 64 In. (6412)
- CRES COR Power Switch Kit (0808-113-K-1)
- CRES COR Terminal Block (852091)
- CRES COR Thermometer 2, 20-220F, U-Clamp (5238 030 K)
- CRES COR Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (0808-104-1)
- CRES COR Hinge Cam Repl Kit 7 Per Bag (0519114N01K)
- CRES COR Rocker Switch 7/8 X 1-1/2 Dpst (0808-116)
- ALLPOINTS Remover, Chewing Gum , Aerosol (1431022)
- Cres Cor Food Service Appliance Parts