Shop All Insulated Cabinets
Cres Cor
Hot Proof Cabinets, 24 1/4 x 32 x 69 3/4
Mfr # 121-PH-1818D
Zoro # G3334725
product price: $4,337.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,337.99
Free 30-Day Returns
Key Features
- Type Wire Pan Slides
- Voltage 120
- Holding Capacity 18 to 36 Pans
- Watts 2,000 W
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cres Cor
- MFR # 121-PH-1818D
- Zoro # G3334725
- Country of Origin United States
- Category Insulated Cabinets
Dimensions
Overall Height | 69 3/4 in |
Overall Depth | 32 in |
Overall Width | 24 1/4 in |
Dimensions (H x W x D) | 69 3/4 in x 24 1/4 in x 32 in |
Details
Item | Hot Proof Cabinet |
Type | Wire Pan Slides |
Voltage | 120 |
Holding Capacity | 18 to 36 Pans |
Watts | 2,000 W |
Phase | 1 |
Material | Aluminum |
Product Type | Proofing Cabinet |
Power Source | Electric |
Shelf Type | Wire Pan Slides |
Minimum Operating Temperature | 80 Degrees F |
Current | 16.7 A |
Features | Field Reversible, Non-Corrosive, Non-Insulated |
Includes Humidity Control | Yes |
Weight | 160 lb |
Wattage | 2,000 W |
Convection Oven Shelf Type | Wire Pan Slides |
Description
Hot Proof Cabinet, Overall Height 69 3/4 in, Overall Width 24 1/4 in, Overall Depth 32 in, Voltage 120V AC, Wattage 2,000 W, Cabinet Size Full Size, Includes Humidity Control Yes, Product Type Proofing Cabinet, Current 16.7 A, Features Field Reversible, Non-Corrosive, Non-Insulated, Material Aluminum, Minimum Operating Temperature 80 Degrees F, Phase Single, Power Source Electric, Shelf Type Wire Pan Slides, Weight 160 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO STAINLESS Royal Bristol 4 Tine Dinner Fork, PK24 (51054)
- VULCAN HART Flex Tube Kit 1/4" X 18 " (426505-18)
- VOLLRATH Solid Prep Spoon, 15 In (4689960)
- LUL Platanitos Plantain Chips, 25 ozPack, PK30, 30PK (168)
- PIT POSSE Pit Posse 610 32 in. Flip Out Work Tray; Silver (610)
- POLAR PLUS Insulated Bag, 16x27x16", Thinsulate (DON-IC-16F+)
- POLAR PLUS Insulated Bag, 15x22x15", Thinsulate (DON-IC-15F+)
- LOCKWOOD MANUFACTURING Proof/Hold Cabinet, Full Clear Door For 17" To 23" Wide Pans (CA72-PF-CD-R)
- Cres Cor Insulated Cabinets