Shop All Food Service Carts
Cres Cor
Dish Dolly, 27 1/8 x 27 1/8 x 32 In
Mfr # 501-D-EX
Zoro # G2349116
Free Shipping & Returns
$1,916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Width 27 1/8 in
- Color Silver
- Overall Height 32 in
- Caster Type (2) Swivel, (2) w/Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cres Cor
- MFR # 501-D-EX
- Zoro # G2349116
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 27 1/8 in |
Overall Height | 32 in |
Overall Length | 27 1/8 in |
Caster Dia. | 5 in |
Overall Height (In.) | 32 |
Overall Width (In.) | 27-1/8 |
Overall Depth (In.) | 27-1/8 |
Caster Size (In.) | 5 |
Details
Item | Dish Dolly |
Material | Aluminum |
Color | Silver |
Caster Type | (2) Swivel, (2) w/Brake |
Caster Material | Modulus |
Number of Compartments | 5 |
For Use With | Dishware |
Includes | 12 Adjustable Rods |
Handle Included | No |
Construction | Aluminum |
Number of Casters | 4 |
NSF Certified | Yes |
Maximum Load Capacity | 250 lb |
Drain Holes Included | No |
Description
Dish Dolly, Maximum Load Capacity 250 lb, Handle Included No, Overall Length 27 1/8 in, Overall Width 27 1/8 in, Color Silver, Drain Holes Included No, Includes (12) Adjustable Rod, Material Aluminum, Number of Casters 4, Overall Height 32 in, Product Type Dish Dolly, Caster Type (2) Swivel, (2) w/Brake, Number of Compartments 5, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Knife Guard, 10 In, Poly, Black (83103)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ)
- MANITOWOC Thermistor Assembly Ntc For - Part# 15573 (15573)
- NESTLE WATERS Deer Park Lemon Sparkling Spring Water 16.9 oz (82657-44605)
- BAXTON STUDIO Meryland White Modern Kitchen Island Cart (66-5408)
- RUBBERMAID Cart, Utility , Triple Trolley (4401)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- SAFCO Refreshment Cart, Mobile, Mahogany (8953MH)
- MADE-TO-ORDER Kitchen Island Spice Rack & Towel Rack-Cherry (MA751271)
- LAKESIDE Allergen Awareness Stainless 3 Shelf Cart; 300 Lb Capacity, 18"x27" (322A)
- SAFCO Refreshment Cart, Black (8966BL)
- Cres Cor Food Service Carts