Shop All Food Service Carts
Cres Cor
Dish Dolly, 23 X 23 X 32 Inches
Mfr # 501-D
Zoro # G3334637
product price: $2,030.99
/ea
Free Shipping & Returns
$2,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23 in
- Material Aluminum
- Overall Height 32 in
- Color Silver
- Caster Type (2) Swivel, (2) w/Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cres Cor
- MFR # 501-D
- Zoro # G3334637
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 23 in |
Overall Height | 32 in |
Overall Length | 23 in |
Caster Dia. | 5 in |
Overall Depth (In.) | 23 |
Overall Height (In.) | 32 |
Overall Width (In.) | 23 |
Caster Size (In.) | 5 |
Compatible Plate Diameter | 10 3/4 in |
Details
Item | Dish Dolly |
Material | Aluminum |
Color | Silver |
Caster Type | (2) Swivel, (2) w/Brake |
Caster Material | Neoprene |
Number of Compartments | 4 |
Includes | 2 Adjustable Adapters |
For Use With | Dishware |
Construction | Aluminum |
Handle Included | No |
Number of Casters | 4 |
Maximum Load Capacity | 250 lb |
NSF Certified | Yes |
Drain Holes Included | No |
Description
Dish Dolly, Maximum Load Capacity 250 lb, Compatible Plate Diameter 10 3/4 in, Handle Included No, Overall Length 23 in, Overall Width 23 in, Color Silver, Drain Holes Included No, Includes (2) Adjustable Adapter, Material Aluminum, Number of Casters 4, Overall Height 32 in, Product Type Dish Dolly, Caster Type (2) Swivel, (2) w/Brake, Number of Compartments 4, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROSTLINE Frostline Lactose Free Chocolate Soft Serve Mix 6lbs, PK6 (D410-C4000)
- SERVER Switch Lighted Rocker 250V (86493)
- HENNY PENNY Blower Motor 240V (80821)
- JADE RANGE Dial 2 D, Off-200-500 (300186000)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 21"x49" (759)
- DAPHNES DINNETTE NUC1824 2 Tier Aluminum Utility Carts, 36 x 18 x 24 in. (DA2638088)
- HASTINGS HOME 4 Drawer Rolling Storage Cart on Wheels, Portable Metal Organizer with Fabric Bins for Home, Office (569516AHZ)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 21"x33" (744)
- ZORO SELECT General Purpose Dolly, 500 lb. (1622)
- MASTER GRADE Folding Carts, 2-shelf grey, 550 lb Cap, SwvlCstr 5"X1.5" W/ 2 brakes (BC-3010H)
- SHOP TUFF Shop Tuff STF-3218PSC 32 x 18 in. Service Cart (STF-3218PSC)
- Cres Cor Food Service Carts