Shop All Ovens and Ranges
Cres Cor
Cook and Hold Oven 25-5/8 x 32-3/4 x 32-1/4", Holds 10 Pans
Mfr # 750CHSSDE
Zoro # G3485225
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,309.99
Free 30-Day Returns
Key Features
- Voltage 208/240
- Watts 3,000 W
- Power Source Electric
- Material Stainless Steel
- Heat Setting 140 to 325 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cres Cor
- MFR # 750CHSSDE
- Zoro # G3485225
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Oven Size | Half Size |
Details
Item | Cook and Hold Oven |
Voltage | 208/240 |
Watts | 3,000 W |
Power Source | Electric |
Material | Stainless Steel |
Heat Setting | 140 to 325 Degrees |
Phase | 3 |
Holding Capacity | 10 Pans |
Product Type | Cook and Hold Oven |
Maximum Operating Temperature | 325 Degrees F |
Minimum Operating Temperature | 140 Degrees F |
Wattage | 3,000 W |
Description
Cook and Hold Oven, Oven Size Half Size, Maximum Operating Temperature 325 Degrees F, Minimum Operating Temperature 140 Degrees F, Overall Height 32 1/4 in, Overall Width 25 5/8 in, Overall Depth 32 3/4 in, Wattage 3,000 W, Product Type Cook and Hold Oven, Voltage 208 to 240V AC, Material Stainless Steel, Phase Three, Power Source Electric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Fresh Water Tank (73811)
- FRYMASTER Contactor 3P 40/50A 24V (8072284)
- HOBART Safety Thermostat Lch, 1/4 X 6-1/2, 30 (00-344523-00001)
- FAME FABRICS Tunic Vest, Black, V93, MD (81232)
- UNIVEX Univex Rotating Deck Dome Oven, Flat Top & 59" Inside Deck, Gas, 97500BTU, 208/240V, Digital Control (DOME59FT)
- VULCAN RESTAURANT EQUIPMENT Vulcan MSA48-101 Heavy-DutyFlat Top Griddle/Grill, Natural Gas, S/S, 4 Burners (MSA48-101)
- COOKING PERFORMANCE GROUP GM-CPG-24-NL 24in Gas Countertop Griddle with Manual Controls - 60000 BTU (351GMCPG24NL)
- FORNO Capriasca 30In. Freestanding French Door Dual Fuel Range (FFSGS6387-30)
- SPRING USA Ind Cooking Range, Drop-In, 2600W/208V (SM-261R)
- FORNO 30In. Built-In Single Wall Oven (FBOEL1358-30)
- SUMMIT 72" Wide All-In-One Kitchenette, ADA Counter Height (CK72ADASINKL)
- Cres Cor Ovens and Ranges