Shop All OEM Replacement Motors
Cres Cor
Blower Motor
Mfr # 0769180K
Zoro # G2036505
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Application OEM Replacement
- OEM Replacement Brand Cres Cor
- Phase 1
- Voltage 120VAC
- Overall Length 6.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cres Cor
- MFR # 0769180K
- Zoro # G2036505
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Overall Length | 6.6" |
Details
Item | Motor |
Motor Application | OEM Replacement |
OEM Replacement Brand | Cres Cor |
Phase | 1 |
Voltage | 120VAC |
Application | Blower |
Fits Brand | Cres Cor |
For Use With Mfr. Model Number | 120CR1836, H137UA12C2K, H137UA12CC15A, H137UA12CCAN, H137UA12D, H137UA9C, H137UA9CC15A, H137UA9CCAN, H137WSUA12C, H137WSUA5C, H137WSUA6C, H137WSUA9C, H1381834C, H1381834C2K, H1381834CC15A, H1381834CCAN, H138NPS-CLC, H138NPS1813CLA, H138NPS1832CLA, H138NPS36CLCMQRL, H138P1834C, H138PS1834C, H138PWS1834C, H138S1816C, H138S1834C, H138S1834C2K, H138S1834CC15A, H138S1834CCAN, H138S185C, H138WS1816C, H138WS1834C, H138WS185C, H149PC, H149UA12, H151FWUA12, H161FUA11CM, H161FUA11CMCAN, HJ-531-13-180 |
Description
Blower Motor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 20 x 30 x 7 mm., Nitrile Rubber (203007TC)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 190" (BX190)
- RULAND Shaft Collar, Clamp, 1Pc, 1-7/16 In, Steel (CL-23-F)
- SKF Shaft Seal, 25 x 35 x 7 mm., HMS5, Nitrile Rubber (25X35X7 HMS5 RG)
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 21276-01 (D832)
- SPEAKMAN Solenoid Repair Group - BATTOPCA (RPG76-0033-CA)
- FASCO Motor1/8HP1075RPM, 3-Spd, 277V Motor (D277)
- DAYTON Direct Drive Motor, 1/20 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HKL4C, 1HLA2C (GGS_47400)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/6 HP, OEM Replacement Brand: Dayton (GGS_47539)
- MODINE Motor, 120V, 1/5 HP, 1050 rpm (9F0302200000)
- CENTURY Motor, 1/30, 1/150, 1/200 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHY-954 (954)
- Cres Cor OEM Replacement Motors