Shop All Cookware
Cres Cor
Angle Ledge Rack
Mfr # 207-1820
Zoro # G3334759
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$761.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity 250 lb
- Height 69 3/4 in
- Number of Slots 20
- Caster Temp. Rating 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 69 3/4 in |
Width | 22 in |
Depth | 29 5/8 in |
Compatible Pan/Tray Dimensions | 18 x 26 in |
Compatible Sheet Pan Size | Full Size |
Overall Height | 69 3/4 in |
Overall Width | 22 in |
Size | Full Size |
Details
Item | Rack |
Material | Aluminum |
Load Capacity | 250 lb |
Number of Slots | 20 |
Caster Temp. Rating | 180 Degrees F |
Construction | Aluminum |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Color | Gray |
Product Type | Utility Rack |
Distance Between Shelves | 3 in |
Nesting | No |
Brake | Yes |
Caster Maximum Temperature Rating | 140 Degrees F |
Includes Top | No |
NSF Certified | Yes |
Description
Rack, Nesting No, Load Capacity 250 lb, Overall Height 69 3/4 in, Brake Yes, Overall Width 22 in, Product Type Utility Rack, Caster Maximum Temperature Rating 140 Degrees F, Caster Type (2) Swivel, (2) Swivel with Brake, Color Gray, Depth 29 5/8 in, Distance Between Shelves 3 in, Number of Slots 20, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Sprayhead (40670.1222)
- TRUE Roller W/Bracket (995374)
- ENJOY LIFE Mini Chips - Semi-Sweet - Bulk 501Bs (F00450W)
- DELFIELD Hinge Kit (RF000075S)
- VOLLRATH Brazier, Cap 18 QT, Use With 4RZC9 (68218)
- RACHAEL RAY Rachael Ray 87633 Cucina Hard-Anodized Nonstick Twin Pack Skillet Set; Gray With Cranberry Red Handles (87633)
- FARBERWARE SKILLETS SS 8""&10"" 2PK (71229)
- NATIONAL PRESTO Hot Air Popper 20Cup Red (04868)
- RACHAEL RAY Rachael Ray 81154 10.25 in. Create Delicious Hard Anodized Aluminum Nonstick Deep Skillet - Gray (81154)
- CRESTWARE Sauce Pan w/Cool Grip, 4 qt, Aluminum (PAN4H)
- NUTRICHEF Lid For Nccw12Blu Cooking Pot (PRTNCCW12BLUCPL)
- Cres Cor Cookware